Copper Tub Steps in Antique Copper Patina
Traditional Copper Tub Steps in Antique Copper Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patina applied using French hot process, so color is ingrained in the copper.
- Luxury finish has been hand-polished.
- Made of 16 gauge copper.
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Tub Step
- Collection:
- Traditional
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Faucet Material:
- Plastic
- Height:
- 13 in
- Installation Type:
- Freestanding
- Length:
- 20-1/2 in
- MA Approved -:
- No
- Material:
- Copper
- WaterSense Labeled:
- No
- Width:
- 19-1/2 in