Over the Rim Soap Basket with Sponge Holder in Chrome
Traditional Over the Rim Soap Basket with Sponge Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/4" projection into tub.
- Large opening: 5-1/8" L x 3-1/4" W (front to back) x 2" H. Small opening: 2-1/8" L x 3-1/2" W (front to back) x 1-1/4" H.
- Holds soaps and bath accessories.
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 4-1/2 in
- Installation Type:
- Surface Mount
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Soap Basket
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in