This product requires certification to purchase.

Reversable Toilet Tank Lever in Chrome

Signature Hardware

Traditional Reversable Toilet Tank Lever in Chrome

  • Fast #
  • Part #SH111028CP
  • Item #11680345
  • Manufacturer Part #SH111028CP
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Traditional Reversable Toilet Tank Lever in Chrome

  • Fast #
  • Part #SH111028CP
  • Item #11680345
  • Manufacturer Part #SH111028CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits most tanks.
  • Solid brass lever-handle design.
  • Brass lever inside tank is 8-3/4" L.
  • Brass lever handle measures 3" L.
  • Handle is designed to fit the front of the tank.
  • Requires Certification
Dimensions & Measurements
Length
3-7/8 in
Width
1-3/8 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
199242022526