Traditional Right-Hand/Left-Hand Trip Lever in Brushed Nickel

Part #SH234391  |  Item #7693291  |  Manufacturer Part #234391

$30.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass lever inside tank measures 8" L.

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Material: Brass

Handle Type: Lever

Length: 8 in

MA Approved: No

Material: Brass

Trip Lever Location: Right-Hand/Left-Hand

WaterSense Labeled: No