Round Closed Front Toilet Seat in White

You last purchased this on
 
Signature Hardware

Traditional Round Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional Round Closed Front Toilet Seat in White

  • Fast #
  • Part #SHTSSC100WH
  • Item #7919612
  • Manufacturer Part #447332
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Closed front with cover
  • Corrosion proof hardware
  • Heavy weight molded solid plastic
  • Total thickness including seat, lid, and bumpers: 2-3/8".
  • Slow close
  • Slip resistant pads with adjustable positioning
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed -:
No
Length:
16-7/8 in
MA Approved -:
No
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
MIRTSSC100WH
UL Listed:
No
WaterSense Labeled:
No
Width:
14-1/2 in