Standing Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Signature Hardware

Traditional Standing Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #SH422171
  • Item #7585499
  • Manufacturer Part #422171
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional Standing Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
21 in
Installation Type:
Freestanding
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No