Three Handle Wall Mount Filler in Chrome (Trim Only)
Traditional Three Handle Wall Mount Filler in Chrome (Trim Only)
Product Details
Product Details
- Quarter-turn ceramic disc cartridges.
- 3-1/2" spout length.
- 8" wall to spout.
- Adjustable centers for use on tubs with 7" wall drillings.
- Porcelain lever handles marked hot, cold and shower.
- Hand sprayer has 5' hose.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 7-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 6-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4 in
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in