Tooth Brush Holder in Brushed Nickel

You last purchased this on
 
Signature Hardware

Traditional Tooth Brush Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional Tooth Brush Holder in Brushed Nickel

  • Fast #
  • Part #SH325209
  • Item #7893481
  • Manufacturer Part #325209
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Decorative base plates measures 2-1/8" L x 1-1/2" H.
  • Surrounding holes measure 1/2" L x 3/4" W.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Installation Type:
Wall Mount
Material:
Brass, Zinc