3-1/4 in. Lever Dummy Left Hand Entrance Set in Antique Brass
Traeger 3-1/4 in. Lever Dummy Left Hand Entrance Set in Antique Brass
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Entrance Door Set
- Collection:
- Traeger
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-1/8 in
- Material:
- Brass
- Size:
- 3 in x 18-1/8 in x 3-1/4 in
- Width:
- 3 in