Traeger 5-1/8 in. Brass Dummy Door Set Knob in Brushed Nickel

Part #SH444433  |  Item #7941924  |  Manufacturer Part #444433

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of brass.
  • Includes all necessary hardware.

Documents

Specifications

Application: Residential

Base Plate Width: 2-1/2 in

Collection: Traeger

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Handle Material: Brass

Handle Type: Knob

Height: 5-1/8 in

MA Approved: No

Product Type: Door Set Knob

Shape: Rectangular

Size: 3 in x 5-1/8 in x 2-1/2 in

WaterSense Labeled: No

Weight: 1.5

Width: 2-1/2 in