13 in. Stainless Steel Round Tub Step in Brushed Stainless Steel
Transitional 13 in. Stainless Steel Round Tub Step in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Tub Step
- Bathtub Shape:
- Round
- Collection:
- Transitional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Faucet Material:
- Plastic
- Height:
- 13 in
- Installation Type:
- Freestanding
- Length:
- 20-1/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in