17 x 68-3/4 in. Linen Tower in Brown Cherry
Transitional 17 x 68-3/4 in. Linen Tower in Brown Cherry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Transitional
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown Cherry
- Depth:
- 14 in
- Height:
- 68-3/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 77 lb
- Width:
- 17 in