Signature Hardware

Transitional 5-7/8 in. Corner Shower Basket in Chrome

Part #SH329477  |  Item #7714264  |  Manufacturer Part #SH329477

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included.

Specifications

Application: Residential

Collection: Transitional

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5-7/8 in

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 9 in

Material: Brass

Product Type: Corner Shower Basket

Type: Shower Basket