Wall Toilet Tissue Holder in Bronze Patina
Transitional Wall Toilet Tissue Holder in Bronze Patina
Product Details
Product Details
- All other finishes are distressed living finishes over solid bronze.
- Square base plate measures 2-5/8" W x 2-5/8" H.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Transitional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Bronze
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Width:
- 3-1/2 in