67 x 31 in. Freestanding Bathtub Center Drain in White with Bronze Tones Trim

You last purchased this on
 
Signature Hardware

Treece 67 x 31 in. Freestanding Bathtub Center Drain in White with Bronze Tones Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Treece 67 x 31 in. Freestanding Bathtub Center Drain in White with Bronze Tones Trim

  • Fast #
  • Part #SH446559
  • Item #8339915
  • Manufacturer Part #446559
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Bronze Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.
  • 69" Dimensions: 69" L x 31" W (front to back) x 24" H (± 1/2"). Water capacity without/with overflow: 59/49 gallons. Weight uncrated/crated: 115/340 lbs.
  • Requires Certification

Documents


Specifications

Application:
Residential
Basin Length:
38 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
65 gal
Collection:
Treece
Color Finish Category:
Bronze Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-9/16 in
Height:
26-1/2 in
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
26-1/2 in
Overall Length:
67 in
Overall Width:
31 in
Overflow Included:
Yes
Overflow Type:
Integrated
Size:
67 in x 31 in x 26-1/2 in
Soaking Depth:
14 in
Weight:
113 lb
Width:
31 in