67 x 31 in. Freestanding Bathtub Center Drain in White with Chromes Trim

You last purchased this on
 
Signature Hardware

Treece 67 x 31 in. Freestanding Bathtub Center Drain in White with Chromes Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Treece 67 x 31 in. Freestanding Bathtub Center Drain in White with Chromes Trim

  • Fast #
  • Part #SH446558
  • Item #8339899
  • Manufacturer Part #446558
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Chromes Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 67 in x 31 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires a freestanding tub filler or wall-mount faucet.
  • Drain is located in center of bathtub
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Documents


Specifications

Application:
Residential
Basin Length:
38 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
65 gal
Collection:
Treece
Color Finish Category:
Chromes
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-9/16 in
Height:
26-1/2 in
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
26-1/2 in
Overall Length:
67 in
Overall Width:
31 in
Overflow Included:
Yes
Overflow Type:
Integrated
Size:
67 in x 31 in x 26-1/2 in
Soaking Depth:
14 in
Weight:
113 lb
Width:
31 in