67 x 31 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim
Treece 67 x 31 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 67 in x 31 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
Documents
Specifications
- Application:
- Residential
- Basin Length:
- 38 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 65 gal
- Collection:
- Treece
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-9/16 in
- Height:
- 26-1/2 in
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 26-1/2 in
- Overall Length:
- 67 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Size:
- 67 in x 31 in x 26-1/2 in
- Soaking Depth:
- 14 in
- Weight:
- 113 lb
- Width:
- 31 in