Two Handle Shower System in Chrome

You last purchased this on
 
Signature Hardware

Trimble Two Handle Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Trimble Two Handle Shower System in Chrome

  • Fast #
  • Part #SH414896
  • Item #7700414
  • Manufacturer Part #414896
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower system includes a wall mount shower head, wall-mount slide bar with hand shower, hand shower water connection, tub spout, and a thermostatic 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Solid brass construction.
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Slide bar center-to-center measurement: 27-5/8".
  • Slide bar overall height: 29-1/2".
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Diverter min/max installation depth: 1-1/2" - 2-1/2".
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
  • Hand shower water connection features a 1/2" IPS connection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Trimble
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-1/4 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
FIPS, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
No
Hose Length:
5 ft
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Pause Control:
No
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Slide Bar Height:
29-1/2 in
Spout Reach:
5-1/8 in
Supply Lines Included:
Yes
Trim Only:
No
Tub Spout Reach:
4-5/8 in
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve