Trimble Two Handle Single Function Shower System in Brushed Nickel

Part #SH414885  |  Item #7700515  |  Manufacturer Part #414885

$779.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Trimble

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount, Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 5 ft

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spout Reach: 5-1/8 in

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

Tub Spout Reach: 4-5/8 in

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve