Trimble Two Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH414909  |  Item #7700361  |  Manufacturer Part #414909

$1,149.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Trimble

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MIPS, MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 5 ft

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve