Trimble Zinc Tub Spout in Brushed Nickel

Part #SH417229  |  Item #7709136  |  Manufacturer Part #417229

$34.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Freestanding design. Mounts to wood or tile floor with included mounting plate.
  • Heavy-duty design with all-brass waterways and single-control tub filler.
  • 1/2" NPT connection under floor.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Trimble

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Part Type: Tub Spout

Length: 2-1/2 in

Spout Height: 3/4 in

Spout Reach: 4-5/8 in

Tub Spout Reach: 4-5/8 in

WaterSense Labeled: No

Width: 5-1/8 in