Left-Hand Front Mount Trip Lever in PVD Brushed Nickel
Bradenton Left-Hand Front Mount Trip Lever in PVD Brushed Nickel
Frequently Purchased Together
Product Details
- Its metal lever features a premium finish and is attached to a solid brass arm for lasting durability
- Fits most front mount conventional toilet tanks
- Simple styling allows the Bradenton Toilet Tank Handle to fit into any design scheme
- Interior trip lever 7-3/4 in
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mirabelle® Bradenton® Toilet Tanks
- Collection:
- Bradenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5/8 in
- Dual Flush:
- No
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Height:
- 1-1/4 in
- Installation Type:
- Front Mount
- Length:
- 3-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No