Trossman 48 in. Floor Mount Vanity in White Oak

Part #SH453576  |  Item #9270951  |  Manufacturer Part #453576

$1,099.00 EACH

Color/Finish: White Oak

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Additional hardware finishes sold separately.
  • Matching mirror and medicine cabinet sold separately.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Trossman

Color Finish: White Oak

Color Finish Category: Browns

Depth: 21 in

Door Style: Panel

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Bowls: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 48 in