Signature Hardware
Trossman 60 in. Floor Mount Vanity in White Oak
Part #SH462177 | Item #9270979 | Manufacturer Part #462177
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Trossman
Color Finish: White Oak
Color Finish Category: Browns
Depth: 21 in
Door Style: Panel
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: [Quartz, Wood]
NSF Certified: No
Number Of Bowls: 2
Number of Doors: 4
Number of Drawers: 3
Number of Holes: No Hole
Origin: Global
Sink Installation Type: Vessel Mount
Vanity Top Shape: Rectangle
Width: 60 in