Signature Hardware
Trossman 72 in. Floor Mount Vanity in Antique Coffee
Part #SH462225 | Item #9270708 | Manufacturer Part #462225
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Trossman
Color Finish: Antique Coffee
Color Finish Category: Browns
Depth: 21 in
GSA Approved: No
Hardware Included: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number of Doors: 4
Number of Drawers: 3
Origin: Global
Width: 72 in