Tub Caddy in Oil Rubbed Bronze
Tub Caddy in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Order more than one to store additional items.
- Large enough for soap and shampoo.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 4-7/8 in
- Installation Type:
- Riser Mount
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Tub Caddy
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in