TWIN CONTROL UTILITY SHOWER SET - C
TWIN CONTROL UTILITY SHOWER SET - C
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handles.
- Overall dimensions: 7" W x 8" D x 24" H.
- Heavy duty cast brass construction.
- Cast brass construction.
- 3" on-center installation.
- Intake valves are reversible to point up or down.
- 1/2" IPS riser.
- 1/2" IPS swivel union connections.
- Chrome finish.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 3 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower Faucet
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 7 in
- Showerhead Function:
- Single
- Type:
- SH131523
- Width:
- 1-3/4 in