8-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
Twining 8-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 100 pounds.
Specifications
- Capacity:
- 100 lbs
- Collection:
- Twining
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 7-7/8 in
- Length:
- 8-1/2 in
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 7/8 in x 7-7/8 in
- Weight:
- 2 lb
- Width:
- 7/8 in