17-1/4 in. Iron Door Pull in Black Powder Coat
Twisted 17-1/4 in. Iron Door Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/4" projection from mount.
- Includes mounting screws.
- Overall dimensions: 3" W x 17-1/4" H.
Specifications
- Application:
- Residential
- Collection:
- Twisted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 4-1/4 in
- Hardware Type:
- Pull
- Length:
- 17-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 3 in x 17-1/4 in x 4-1/4 in
- WaterSense Labeled:
- No
- Width:
- 3 in