7-3/4 in. Hand Forged Iron Door Pull in Rust
Twisted 7-3/4 in. Hand Forged Iron Door Pull in Rust
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting plate is 7/8" W.
- Handle is 1/2" W.
- 2" projection from mount.
- Includes mounting screws.
- 6-1/4" center to center.
Specifications
- Application:
- Residential
- Collection:
- Twisted
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 2 in
- Hardware Type:
- Pull
- Length:
- 7-3/4 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 1 in x 7-3/4 in x 2 in
- WaterSense Labeled:
- No
- Width:
- 1 in