This product requires certification to purchase.

Brass Double Coat Hook in Polished Brass

You last purchased this on
 
Signature Hardware

Twisted Brass Double Coat Hook in Polished Brass

  • Fast #
  • Part #SH248352
  • Item #7692761
  • Manufacturer Part #248352
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Twisted Brass Double Coat Hook in Polished Brass

  • Fast #
  • Part #SH248352
  • Item #7692761
  • Manufacturer Part #248352
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Twisted
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
6 in
Material:
Brass
Product Type:
Hook
Projection:
4-3/4 in
Style:
Traditional
Width:
1 in