This product requires certification to purchase.

Two Handle Roman Tub Faucet with Trim

You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Trim

  • Fast #
  • Part #SHGF3RTPN
  • Item #8320623
  • Manufacturer Part #453913
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Trim

  • Fast #
  • Part #SHGF3RTPN
  • Item #8320623
  • Manufacturer Part #453913
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 3 faucet holes with a center-to-center range of 8" - 16"
  • Rough-in valve not included; purchase coordinating valve separately
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Flow Rate:
19 gpm (71.9 l/min)
Hand Shower Flow Rate:
1.8 gpm
Number of Handles:
Two Handle
Trim Only:
Yes
WaterSense Labeled:
No