Brass Door Knocker in Antique Brass

You last purchased this on
 
Signature Hardware

Tyson Brass Door Knocker in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Tyson Brass Door Knocker in Antique Brass

  • Fast #
  • Part #SH447608
  • Item #8098833
  • Manufacturer Part #447608
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Tyson
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Material:
Brass