Single Handle Monoblock Bathroom Sink Faucet in Antique Copper

You last purchased this on
 
Signature Hardware

Ultra Single Handle Monoblock Bathroom Sink Faucet in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ultra Single Handle Monoblock Bathroom Sink Faucet in Antique Copper

  • Fast #
  • Part #SH388629
  • Item #7698009
  • Manufacturer Part #388629
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ultra
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Deck Plate Included:
Yes
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
4 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Length:
4-1/8 in
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
7-1/2 in
Spout Reach:
6-1/8 in
Spout Type:
Flat, Gooseneck
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7-1/2 in
cUPC Certified:
Yes