55 x 29-1/2 in. Freestanding Bathtub End Drain in White with Whites Trim
Vada 55 x 29-1/2 in. Freestanding Bathtub End Drain in White with Whites Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lacquered finish. Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").
- Overflow not included.
- Dimensions: 71" L x 32" W x 33" H (± 1").
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper. Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
Specifications
- Application:
- Residential
- Basin Length:
- 39-3/8 in
- Basin Width:
- 17-15/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 63 gal
- Collection:
- Vada
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 17-5/16 in
- Height:
- 26-7/8 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 26-7/8 in
- Overall Length:
- 55 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Soaking Depth:
- 18 in
- Weight:
- 122 lb