Valentine 18 in. Towel Bar in Brushed Nickel

Part #SH312211  |  Item #7894646  |  Manufacturer Part #312211

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 18" bar measures 20-1/4" L overall
  • Projects 3" from wall
  • Decorative base plate measures 2" diameter
  • Base plate measures 2" diameter
  • Concealed mounting screws
  • Includes fastening hardware

Specifications

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

Collection: Valentine

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 18 in

Material: Brass, Zinc

Number of Bars: 1

Style: Traditional

Weight: 1.5