Valve Trim in Brushed Nickel
Valve Trim in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Part #SHGU9005ZBN
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Brass valve body.
- Ceramic cartridge.
- Must be installed in accordance with provided installation instructions.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Diverter Trim
- GSA Approved:
- No
- Height:
- 5-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-5/16 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No