3-1/2 in. Brass Door Knocker in Polished Brass
Verdant 3-1/2 in. Brass Door Knocker in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolts can be cut down for installation.
- Mounts from the back on 4-1/4" vertical centers.
- Includes 2-3/4" mounting bolts that can accommodate doors up to 2" thick.
Documents
Specifications
- Collection:
- Verdant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-5/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-1/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3-1/2 in x 8-1/4 in
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in