Veria 63 x 29 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

Part #948790-63NW  |  Manufacturer Part #447087

Starting at
$1,449.00 EACH

Color Finish Category:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 67" Dimensions: 67" L x 29" W (front to back) x 31" H (± 1/2"). Water capacity with/without overflow: 43/51 gallons. Weight uncrated/crated: 95/205 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.

Documents

Specifications

Application: Residential

Basin Depth: 17 in

Basin Length: 44 in

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 56 gal

Collection: Veria

Color Finish: White

Color Finish Category: Nickel Tones

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 14 in

Height: 23-1/4 in

Installation Type: Freestanding

Length: 63 in

Material: Acrylic

Number of Occupants: 1

Overall Height: 23-1/4 in

Overall Length: 63 in

Overall Width: 29 in

Overflow Included Yes or No: Yes

Size: 63 in x 29 in x 23-1/4 in

Soaking Depth: 14 in

Weight: 111

Width: 29 in