Veria 63 x 29 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

Part #948790  |  Manufacturer Part #447086

Starting at
$1,449.00 EACH

Color Finish Category:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 69" L x 29" W (front to back) x 30" H (± 1").
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Tub skirt is made of 16-gauge hammered copper.
  • Features 9-1/2" W x 19-3/4" H access panel for easy drain installation.
  • Tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").

Documents

Specifications

Application: Residential

Basin Depth: 17 in

Basin Length: 44 in

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 56 gal

Collection: Veria

Color Finish: White

Color Finish Category: Brass Tones

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 14 in

Height: 23-1/4 in

Installation Type: Freestanding

Length: 63 in

Material: Acrylic

Number of Occupants: 1

Overall Height: 23-1/4 in

Overall Length: 63 in

Overall Width: 29 in

Overflow Included Yes or No: Yes

Size: 63 in x 29 in x 23-1/4 in

Soaking Depth: 14 in

Weight: 111

Width: 29 in