63 x 29 in. Freestanding Bathtub End Drain in White with Blacks Trim

You last purchased this on
 
Signature Hardware

Veria 63 x 29 in. Freestanding Bathtub End Drain in White with Blacks Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Veria 63 x 29 in. Freestanding Bathtub End Drain in White with Blacks Trim

  • Fast #
  • Part #SH447082
  • Item #8340143
  • Manufacturer Part #447082
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Blacks Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.
  • 67" Dimensions: 67" L x 29" W (front to back) x 31" H (± 1/2"). Water capacity with/without overflow: 43/51 gallons. Weight uncrated/crated: 95/205 lbs.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17 in
Basin Length:
43-1/4 in
Basin Width:
19-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Veria
Color Finish Category:
Blacks
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
14-9/16 in
Height:
23-1/4 in
Installation Type:
Freestanding
Length:
63 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
23-1/4 in
Overall Length:
63 in
Overall Width:
29 in
Overflow Included:
Yes
Size:
63 in x 29 in x 23-1/4 in
Soaking Depth:
14 in
Weight:
89 lb
Width:
29 in