8-5/8 in. Towel Holder in Bamboo
Veska 8-5/8 in. Towel Holder in Bamboo
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of environmentally friendly materials.
- Comes fully assembled.
Specifications
- Application:
- Residential
- Collection:
- Veska
- Color Finish Category:
- Browns
- Color Finish Name:
- Bamboo
- Hardware Included:
- Yes
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 33 in
- Material:
- Bamboo
- Number of Bars:
- 3
- Width:
- 8-5/8 in