1-1/4 in. Brass Round Cabinet Knob in Brushed Nickel
Victorian 1-1/4 in. Brass Round Cabinet Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Sizes: 1-1/4" and 1-1/2" diameter.
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Shape:
- Round