1-1/4 in. Bronze Round Cabinet Knob in Bronze Patina
Victorian 1-1/4 in. Bronze Round Cabinet Knob in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Sizes: 1-1/4" and 1-1/2" diameter.
Documents
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Cabinet Knob
- Shape:
- Round
- WaterSense Labeled:
- No