11-3/4 in. Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Victorian 11-3/4 in. Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 11-3/4 in. Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH275522
  • Item #7614865
  • Manufacturer Part #275522
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight capacity per pair is 125 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
125 lbs
Collection:
Victorian
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
10-1/8 in
Length:
11-3/4 in
MA Approved -:
No
Material:
Iron
Product Type:
Shelf Bracket
Size:
1 in x 10-1/8 in
WaterSense Labeled:
No
Weight:
2.2 lb
Width:
1 in