Victorian 11-3/4 in. Iron Shelf Bracket in Distressed White

Part #SH338161  |  Item #7615969  |  Manufacturer Part #338161

$29.00 EACH

Color/Finish: Distressed White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Weight capacity per pair is 125 pounds.

Specifications

Capacity: 125 lbs

Collection: Victorian

Color Finish: Distressed White

Color Finish Category: Whites

Hardware Type: Bracket

Height: 10-1/8 in

Length: 11-3/4 in

MA Approved: No

Material: Iron

Product Type: Shelf Bracket

Size: 1 in x 10-1/8 in

WaterSense Labeled: No

Weight: 2.2

Width: 1 in