12-1/4 in. Cast Iron Hanging Plant Bracket in Black Powder Coat
Victorian 12-1/4 in. Cast Iron Hanging Plant Bracket in Black Powder Coat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes matching fastening hardware.
- Weight capacity per bracket is 30 pounds.
- Sold individually.
Documents
Specifications
- Capacity:
- 30 lbs
- Collection:
- Victorian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 11-1/2 in
- Length:
- 12-1/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Plant Bracket
- Size:
- 2 in x 11-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.34 lb
- Width:
- 2 in