Signature Hardware
Victorian 12 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass
Part #SH394900 | Item #7696701 | Manufacturer Part #394900
How to get it:
Product Details
- Removable louvers.
- Suitable for floor or wall applications.
- Includes 2" screws in matching finish. Longer mounting screws sold separately.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Victorian
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Installation Type: Wall Mount
Length: 12 in
MA Approved: No
Material: Brass
Overall Length: 13-7/8 in
Overall Width: 13-3/8 in
WaterSense Labeled: No
Width: 12 in