Victorian 1/2 x 17 in. MIPS Brass Shower Arm in Oil Rubbed Bronze

Part #SH153842  |  Item #7747520  |  Manufacturer Part #153842

$59.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: MIPS

End Connections: MIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17 in

Material: Brass

NSF Certified: No

Shower Arm Reach: 17 in

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.2