Victorian 14 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH264913  |  Item #7745858  |  Manufacturer Part #264913

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 14 in

MA Approved: No

Material: Brass

Overall Length: 16 in

Overall Width: 15-1/4 in

WaterSense Labeled: No

Width: 14 in